Honeywell Unisex Knee Hi Safety Boots

Comfortable olive-colored work boots ideal for general use, farms and occupational applications that provide excellent protection

Manufacturer: Honeywell 75120ODM100

 View more versions of this product

Catalog No. 19-120-658

  Check Availability
Add to Cart

    Specifications

    Material PVC
    Height (Metric) 40.6cm
    Size 10
    Product Type Knee High Safety Boots
    Harness Style Pull-on
    Height (English) 16 in.
    Toe Material Steel
    Color Olive green
    Includes Lug tread pattern

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit