Honeywell V-Safe Wheel Valve Lockouts

Manufacturer: Honeywell VS04Y

 View more versions of this product

Catalog No. 19-170-167

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inner 5 in.
    Size (English) Lock Hole 0.37 in.
    Product Type Wheel Valve Lockout
    Color Yellow
    Diameter (English) 5.5 in.
    Diameter (Metric) Inner 13cm
    For Use With (Application) Manufacturing, mining, municipal services, oil and gas, utilities
    Height (Metric) 3.2cm
    Includes Two flattened half moons
    Size (Metric) Lock Hole 0.95cm
    Temperature Range (Metric) -46° to 182°C
    Material Polypropylene
    Diameter (Metric) 14cm
    Height (English) 1.25 in.
    Temperature Range (English) -50° to 360°F
    Weight (English) 7 lb.
    Weight (Metric) 3kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit