Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Honeywell™ WorkEasy™ General Purpose Gloves
Nitrile coating helps to reduce nicks, cuts, and abrasions
Specifications
Coated Area | Palm, finger |
---|---|
Material | Nitrile |
Exterior Finish | Smooth |
For Use With (Application) | excellent dexterity and tactile sensitivity |
Glove Cuff Style | Knit |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
19-175-471
|
Honeywell™
WE110M |
Black,Blue | Medium |
Pair for $3.55
Case of 144 PR for $511.20 |
N/A |
19-175-472
|
Honeywell™
WE110L |
Black,Yellow | Large |
Pair for $3.55
Case of 144 PR for $511.20 |
N/A |
19-175-473
|
Honeywell™
WE110XL |
Black,White | X-Large |
Pair for $3.70
Case of 144 PR for $532.80 |
N/A |
19-175-465
|
Honeywell™
WE100S |
Gray,Red,White | Small | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-175-468
|
Honeywell™
WE100XL |
Gray,White | X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-175-469
|
Honeywell™
WE100XXL |
Gray,Orange,White | 2X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Polyester liners are seamless and lightweight for excellent dexterity and tactile sensitivity.
- Palm dipped design helps reduce hand fatigue and offers excellent dexterity
- Liners keep hands cool and protected from dirt, incidental cuts and abrasions
- Excellent tactile sensitivity
- Variety of color combinations
Specifications
Palm, finger | |
Smooth | |
Knit |
Nitrile | |
excellent dexterity and tactile sensitivity | |
Polyester |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title