Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Anti-Static Hygiene Gown
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
Description
- Single use, anti-static hygiene gown provides the user with full body protection
- Protects against activity related soiling and contamination
- Microporous, polyethylene lining is comfortable, and waterproof
Specifications
Type | Hygiene Gown |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene, SMS, Microporous Polyethylene Laminate |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Non-sterile |
No. of Pockets | None |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction