Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ HOP'CLEAN Hygiene Coveralls
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
Description
- HOP'CLEAN Hygiene Coveralls protect the user from activity related soiling
- Pleasant and light, SMS Polypropylene material is breathable but offers a better seal than a simple polypropylene
- Suit offers good resistance to tearing and abrasion
- Permeable to air and water vapors
Specifications
Product Type | Single-use Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene, SMS |
Color | Blue |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Collared |
Seam Type | Stitched |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction