Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ HOP'SAFE EXTRA Coveralls
Click to view available options
Size:
Small
Medium
Large
2X-Large
3X-Large
Description
- These HOP'SAFE EXTRA coveralls are hooded with an adhesive flap on the zipper closure
- Antistatic treatment, radioactive particle protection, infectious agent protection
- Waterproof Polypropylene SMS with Polyethylene membrane is air and water vapor permeable
- Coverall EPI, Category III, Type 4B, 5B, 6B
- Elasticated wrists, ankles, hood, and waist
- Lint-free material is tear and abrasion resistant
- Single use, non sterile
- Individually packaged
Specifications
Product Type | Multiple Use Coveralls |
Size | Large |
Gender | Unisex |
Material | Polypropylene, Polyethylene |
Color | White |
Disposable | No |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |