Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ HOP'SAFE PLUS Coveralls
Click to view available options
Thickness:
60 g/m2
65 g/m2
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- These HOP'SAFE PLUS coveralls are hooded with an adhesive flap on the zipper closure
- Antistatic treatment, radioactive particle protection, infectious agent protection
- Microporous membrane is permeable to air and water vapor
- Polypropylene SMS Enduction PE
- Coverall EPI, Category III, Type 5B/6B
- Elasticated wrists, ankles, hood, and waist
- Lint-free material is tear and abrasion resistant
- Can be used multiple times
- Taped, internal seams
- Individually packaged
Specifications
Product Type | Multiple-use Coveralls |
Size | Large |
Gender | Unisex |
Material | Polypropylene, SMS |
Color | White |
Disposable | Reusable |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction