Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Hygiene Eco Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- These Hygiene Eco white coveralls protect the working environment from particles coming from the body of the operator
- Allows the operator to protect himself from the risks of soiling related to the activity being carried out
- Category 1 Personal Protective Equipment
- Suitable to HACCP procedures
Specifications
Product Type | Single-use Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Closure Type | Zipper |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction