Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Single Use Hygiene Gown
Click to view available options
Closure Type:
Press Studs
Zipper
Size:
Medium
Large
X-Large
2X-Large
Description
- Reduces contamination of the operator, but also sensitive products and processes in a protected atmosphere
- Protects against radioactive particles and infectious agents
- Microporous, Anti-Static Hygiene Gown is comfortable and light
- Polypropylene gown lined with laminated polyethylene for a waterproof, hydrophobic seal
- Available in mulitple sizes, and closure types
Specifications
Product Type | General Purpose Gown |
No. of Pockets | None |
Construction | Made in China |
Certifications/Compliance (Europe) | EN 1149-5 |
Size | 2X-Large |
Gender | Unisex |
For Use With (Application) | Category 1 Personal Protective Equipment |
Packaging Type | Individual, Bag |
Material | Polypropylene |
Color | White |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction