Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Pocketed, Multiple Use Hygiene Gown
Click to view available options
Color:
Blue
White
Closure Type:
Press studs
Zipper
Size:
Large
X-Large
2X-Large
Description
- Single use hygiene gowns protect the working environment from particles coming from the body of the operator (dander, hair, sweating ...)
- They are suitable to HACCP procedures.
- They allow the operator to protect himself from the risks of soiling related to the activity he carries out.
Specifications
Type | Hygiene Gown |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene |
Construction | Made in China |
Color | White |
Closure Type | Press studs |
Cuff Style | Elastic |
Disposable | Yes |
Sterility | Non-sterile |
Show More |