Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Pocketed, Single Use Hygiene Gown
Click to view available options
Color:
Blue
Closure Type:
Zipper
Size:
Large
X-Large
2X-Large
Description
- Single use hygiene gowns protect the working environment from particles coming from the body of the operator (dander, hair, sweating ...)
- They are suitable to HACCP procedures.
- They allow the operator to protect himself from the risks of soiling related to the activity he carries out.
Specifications
No. of Pockets | 2 |
Packaging Type | Individual, Bag |
Gender | Unisex |
For Use With (Application) | Category 1 Personal Protective Equipment |
Size | X-Large |
Product Type | General Purpose Gown |
Construction | Made in China |
Certifications/Compliance (Europe) | EN 1149-5 |
Material | Polypropylene |
Color | Blue |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction