Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Polypropylene Coveralls
Click to view available options
Color:
Blue
White
Neck Style:
Collared
Hooded
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Hygiene Classic Polypropylene Coveralls protect the working environment from particles coming from the body of the operator
- Protects the operator from the risks of soiling related to their purpose for use
- Polypropylene fabric is light, and breathable
- Elasticated at cuffs, waist, and ankles
- Individually packaged for controlled hygiene and distribution
- Category 1 Personal Protective Equipment
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene |
Color | Blue |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction