Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Simple White Coveralls
Click to view available options
Neck Style:
Collared
Hooded
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Thickness:
30 g/m2
40 g/m2
Description
- Single use, white coveralls can be used for a wide variety of industrial needs
- Individually packaged for hygiene, and controlled distribution purposes
- Suitable to HACCP procedures
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction