Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ 22 in. Reach Gooseneck Horizontal Direct Mount LED Work Light

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 7300 LEDR

Catalog No. 11-990-110


Add to cart

Includes: LEDr bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting.
  • Classically styled task light goes beyond traditional design.
  • 800 lm, 4000° K lamp supplied draws just 11w
  • 6 1/2in. diameter precision-crafted, ventilated corrosion resistant aluminum shade with a tough, wear and vibration resistant, vinyl covered gooseneck which repels dirt and grease.
  • The gloss white inner reflector boosts light output and evenly distributes light across work surfaces.
  • Cast bolt-on base provides swivel socket for horizontal mounting
  • High-heat resistant porcelain socket with rotary on/off switch.
  • 8 ft. grounded cord and plug.
  • Three year warranty.
  • Made in USA.
  • Available colors: Black

Certifications

UL Listed, CSA Certified

Recommended Storage

Ambient

Warranty and Services

Three Year Limited Warranty

Specifications

Specifications

UL Listed, CSA Certified
LEDr bulb
8 ft. Cord
800 lm, 4000 K LED lamp supplied draws just 11w
Metal
11w
Desk Lighting and Task Lighting
Base: Cast 4-bolt mount, horizontal; Arm: Coated gooseneck; Switch: Rotary off/on; Color: Black
22in. Reach
LED-R TASK
120V
LED Work Light
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit