Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Hoshizaki™ Benchtop Ice Makers/Dispenser

Sanitary, self-contained bin stores fresh ice, continuously replenished

Manufacturer:  Nordon DCM270BAH

Catalog No. 11-675-7


Add to cart

Description

Description

Model DCM270BAH

  • Approx. 282 lb. ice production
  • Storage capacity, 8.8 lb.
  • Dispenses cubelet ice, water, or ice and water
  • Easy-to-clean stainless-steel exterior
  • Protected with H-GUARD Plus Antimicrobian Agent
  • Removable, cleanable air filter for efficient operation and dependable performance
  • Thermal relay protects motor from evaporator freeze-up or low voltage
  • Motor runs two minutes after ice-making ends to clear ice from evaporator
  • Light indicates when ice is being made
  • Footprint, 23L x 16 1/2 in.W (58 x 42cm)
  • 115V/60/1-ph, 8.5 amps
  • Optional stand available; contact your Fisher Scientific™ Customer Service Representative for details

†Min. at 90°F ambient and 90°F water temperature; max. at 70°F ambient, 50°F water temperature
‡Sanitary storage in self-contained bin

Certifications

UL listed

Compliance

UL/ULC listed and National Sanitation Foundation approved

Specifications

Specifications

44.6° to 100.4°F
7.4A
NSF, UL
24.13 in.
115V 60Hz
31.69 in.
60Hz
Stainless Steel
10 to 113psi
3 Years
16.5 in.
282 lb. of ice production per 24 Hours
127.9kg
7° to 38°C
282 lb., 127.9kg
R-404
61.3cm
Sanitary, self contained bin stores fresh ice, continuously replenished
80.5cm
Removable, cleanable air filter, H-Guard Plus antimicrobian protection agent
5.5kWh/100 lb. at 32/21°C (90/70°F); 4.2 at 21/10°C (70/50°F)
115V
12 gal./100 lb. at 32/21°C (90/70°F)
42.1cm
282 lb.
Benchtop Aqueous Ice Maker
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit