Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Hoshizaki™ Floor Model Ice Makers and Dispensers: Self-Contained Floor Models

Take advantage of efficient operation, dependable performance, and the ease of removable, cleanable air filters by using a Hoshizaki™ self-contained ice maker and dispenser.

$14116.00

Specifications

Ambient Temperature (English) 41° to 100.4°F
Ambient Temperature (Metric) 5° to 38°C
Cooling Type R-404
Electrical Requirements 115V 60Hz
Hertz 60Hz
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Price Quantity & Availability  
11-675-16
View Documents
Nordon
F500BAF
250 lb. 113kg
Each for $14,116.00
Add to cart
 
11-675-6
View Documents
Nordon
F300BAF
110 lb. 49.8kg This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Easy-to-clean stainless-steel exteriors
  • Place directly on floor
  • Circuit breaker protects gear motor from overload
  • Hermetically sealed motor runs for one minute after ice-making ends to clear ice from evaporator
  • Stainless-steel exterior and evaporator
  • Self-contained units
  • Store 110 lb. or 250 lb. of ice
  • Produce up to 303 lb. or 478 lb. of fresh flaked ice or cubes every 24 hours

Warranty and Services

Two years parts and labor; five years on compressor

† Min. at 90°F ambient and 90°F water temperature; max. at 70°F ambient, 50°F water temperature.
‡ Sanitary storage in self-contained bin.

Specifications

Specifications

41° to 100.4°F
R-404
60Hz
115V
5° to 38°C
115V 60Hz
10 to 113psi
12 gal./100 lb. at 32/21°C (90/70°F)
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit