Nordon Hoshizaki™ Ice Machine and Cuber

Nordon Hoshizaki Ice machine and cuber features a Front in, front out airflow system that eliminates need for side and rear clearance.

Manufacturer: Nordon AM50BAE

 View more versions of this product

Catalog No. 11-675-102

  Check Availability
Add to Cart

    Specifications

    Warranty 2 Years
    Ambient Temperature (English) 45° to 100°F
    Ambient Temperature (Metric) 7.22° to 37.77°C
    Amperage 3.4A
    Capacity 55 lb.
    Certifications/Compliance UL, NSF
    Height (English) 33.5 in.
    Height (Metric) 85.1cm
    Voltage 115V
    Water Consumption 53.7 gal.
    Width (English) 22.6 in.
    Capacity (English) 55 lb.
    Capacity (Metric) 24.94kg

    • Compact undercounter top hat Ice maker
    • Features a Front in, front out airflow system that eliminates need for side and rear clearance
    • Perfect for fitting into tight spaces. Drain pump not included
    • Perfect addition to any hotel suite, office breakroom, or residential kitchen

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit