Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Hoshizaki™ Modular Flaker Ice Machine

Reliable with durable internal and external auger design

Manufacturer:  Nordon F450MAH

Catalog No. 11-675-322

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Features air cooled condenser with up to 493 lb. of ice production per 24 hours.

  • Durable stainless steel exterior
  • Made of CleanCycle12™ design
  • 15-minute flush cycle every 12 hours
  • Removes sediment and produces cleaner ice
  • Removable air filters
  • With R-404A refrigerant
  • Longer life and easy maintenance
  • Sealed gear housing
  • Thermal overload motor protection
  • Water-friendly resin bearings
  • Dual magnetic float switch
  • High torque direct drive auger
  • Electric water inlet valve
  • With transparent reservoir
Note: Requires an ice bin; must be purchased separately (Cat. No. 11-675-323).

Specifications

Specifications

45° to 100°F
10A
R-404A
69.5cm
Reliable with durable internal and external auger design
55.5cm
Removable air filters, R-404A refrigerant, sealed gear housing, thermal overload motor, water-friendly resin bearings, dual Magnetic float switch, High torque direct drive auger, Electric water inlet valve, transparent reservoir
10 to 113psi
21.9 in.
493 lb. of ice production per 24 Hours
223.6kg
113° to 212°C
493 lb., 223.6kg
27.3 in.
115V 60Hz
21.8 in.
60Hz
Stainless Steel
115V
55.8cm
493 lb.
Modular Flaker Ice Machine