Hoshizaki™ PF/SF Ice Storage Bin

Nordon Hoshizaki™ Self Contained Cuber with Built-in Storage Bin is durable, sustainable, and reliable&mdashall with attractive an appearance to enhance your workspace.

Manufacturer: Nordon, Inc. B300SF

 View more versions of this product

Catalog No. 11-675-335

  Check Availability
Add to Cart

    Specifications

    Capacity 250 to 260 lb., 113.4 to 117.9kg
    Depth (English) 32.5 in.
    Includes Polyethylene bin liner, 6 in. adjustment legs
    Width (English) 22 in.
    Width (Metric) 55.8cm
    Capacity (English) 250 to 260 lb.
    Capacity (Metric) 113.4 to 117.9kg
    Depth (Metric) 82.5cm
    For Use With (Application) Provides safe sanitary storage of ice cubes or flaked ice
    For Use With (Equipment) 24 to 24.5 in. W ice makers without top kit extension
    Height (English) 46 in.
    Height (Metric) 116.9cm
    Material Stainless Steel
    Warranty 3 Years
    Product Type Ice Storage Bin

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit