Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Hoshizaki™ Self Contained Cuber with Built-in Storage Bin

Nordon Hoshizaki™ Self Contained Cuber with Built-in Storage Bin features durable, sustainable, and reliablefunctioning.

Manufacturer:  Nordon KM260BAH

 View more versions of this product

Catalog No. 11-675-105


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Self Contained Cuber
100 lb., 45.35kg
R-404A
71.1cm
Durable, sustainable, reliable
99.1cm
Built-in storage bin, individual crescent cube, CycleSaver™ design, EverCheck™ alert system, Stainless Steel evaporator, Removable air filter, R-404A refrigerant, H-Guard Plus antimicrobian protection Agent
467psi
3 Years warranty on parts and labor and 5 Years warranty on compressor and air cooled condenser coil
76.2cm
100 lb.
7.6A
AHRI, ETL, NSF, UL, energy Star qualified
28 in.
115V 60Hz
39 in.
60Hz
Stainless Steel
115V
30 in.
121.6kg of ice production per 24 Hours, 238 cubes
45.35kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit