Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HOT POCKET Column Heaters, Eluent Preheater/Precooler and COOL POCKET Chiller Available on GSA/VA Contract for Federal Government customers only.

Thermo Scientific™ HOT POCKET Column Heaters, Eluent Preheater/Precooler and COOL POCKET Chiller offer column heating or cooling in a compact, efficient design.

Manufacturer:  Thermo Scientific™ 92016

 View more versions of this product

Catalog No. 92016


 

Due to product restrictions, please to purchase or view availability for this product.

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Thermo Scientific™ HOT POCKET Column Heaters, Eluent Preheater/Precooler and COOL POCKET Chiller offer column heating or cooling in a compact, efficient design.

  • Easy to install and use with a variety of column lengths up to 300mm (up to 150mm for short HOT POCKET model)
  • Dual display of both actual and set point temperatures
  • Soft, wrap-around sealing mantle fits directly onto the column

HOT POCKET Column Heaters

  • Temperature range: Just above ambient to 85°C
  • Temperature accuracy: ±2°C with ±0.1°C stability
  • 24VAC, 25w Max.

COOL POCKET Column Chiller

  • Temperature range: 5° to 55°C
  • Temperature accuracy: ±2°C with ±0.1°C stability
  • 15VDC, 20w Max.

Eluent Preheater/Precooler

  • For preheating or precooling Mobile Phase before it enters column
  • Use in temperatures above 50°C or below 15°C
  • 0.005in. I.D.
Description & Specifications

Specifications

HOT POCKET Column Heater for columns up to 300mm long
Columns up to 300mm long
Heater for columns up to 300mm long
Column Heater
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit