Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ Series 2400 Clean Class 12 in. Latex Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- 100% natural rubber latex
- Double chlorinated
- Natural color
- Fully textured
- 30 cm (12 in.)
Specifications
Certifications/Compliance | Compliant to ASTM and IEST standards |
Certifications/Compliance (Europe) | EN 420 |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 4 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5.9 mil |
Finger Thickness (Metric) | 0.15 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction