Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Leight™ Source 500 Ear Plug Dispenser Refills
Click to view available options
Product Type:
Laser Lite™ Refill for LS-500
Max Lite™ Refill for LS-500
Max™ Refill for LS-500
Noise Reduction Rating (NRR):
30 dB
32 dB
33 dB
Plug Shape:
Bell
T-Shape
Description
- Refills for the Leight™ Source 500 ear plug dispenser
- Disposable ear plugs are readily accessible and convenient for workers and facility visitors
- Dispense one or two at a time to minimize waste and supply clean ear plugs to each user
- Choose from Laser Lite™, Max™, Max Lite™, Multi Max™
- Holds 500 Pairs/Box
Specifications
ANSI S3.1974 | Yes |
For Use With (Application) | Agriculture, Chemical, Construction, Fire Protection, Forestry, Government, Law Enforcement, Manufacturing, MedicalMilitary, Mining, Municipal Services, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation, Utilities, Welding |
Plug Material | Foam |
Plug Color | Magenta, Yellow |
Noise Reduction Rating (NRR) | 32 dB |
Corded | Uncorded |
Plug Shape | T-Shape |
Product Type | Laser Lite™ Refill for LS-500 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction