Howard Leight™ LS-400 Leight™ Source Ear Plug Dispenser

For convenient access to ear plugs

Manufacturer: Honeywell Safety Products MTX-BU-LS4

 View all options for this product

Catalog No. 19-161-466


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Color Blue
    Cord Type Uncorded
    Product Type Ear Plug Matrix Refill
    For Use With (Equipment) For LS-400 dispenser
    Material TPE Foam
    Noise Reduction Range (NRR) 23dB
    Quantity 2000 Case
    Weight (English) 175 to 250 lb.
    Surface Smooth
    Weight (Metric) 0.9kg

    Hold Matrix™, Max™, Max Lite™, Laser Lite™ or MultiMax™ foam ear plugs (sold separately).

    • Durable plastic dispenser mounts to wall or stands on table-top with balanced footing
    • Catch basin prevents ear plugs from falling to ground
    • Easy dispensing with twist knob

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit