Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Howard Leight LS-400 Leight Source Ear Plugs
For convenient access to ear plugs
$508.50 - $809.50
Specifications
Corded | Uncorded |
---|---|
For Use With (Equipment) | For LS-400 dispenser |
Quantity | 2000/Cs. |
Catalog Number | Mfr. No. | Color | Noise Reduction Rating (NRR) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Noise Reduction Rating (NRR) | Price | Quantity & Availability | ||||
19-161-463
|
Honeywell
MMLS4REFILL |
Coral, Yellow | 24/31 dB |
Case of 2000 for $809.50
|
|
19-161-464
|
Honeywell
MTXORLS4 |
Orange | 29 dB |
Case of 2000 for $508.50
|
|
19-161-462
|
Honeywell
LLLS4 |
Magenta, Yellow | 32 dB |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Hold Matrix, Max, Max Lite, Laser Lite or MultiMax foam ear plugs (sold separately).
- Durable plastic dispenser mounts to wall or stands on table-top with balanced footing
- Catch basin prevents ear plugs from falling to ground
- Easy dispensing with twist knob
Order Info
To order compatible ear plugs, contact your Fisher Safety Customer Service Representative; Shipped empty.
Specifications
Uncorded | |
For LS-400 dispenser | |
2000/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title