Howard Leight™ Single-Use Max™ Ear Plugs Get IT Item

NRR: 33dB

Manufacturer: Honeywell Safety Products MAX1

 View more versions of this product

Catalog No. 19-021-229

  Check Availability
Add to Cart

    Specifications

    Product Type Single-use earplugs
    Hearing Protection Style In ear
    Material Polyurethane Foam
    Shape Bell
    Style Uncorded
    Noise Reduction Range (NRR) 33dB
    Certifications/Compliance ANSI S3.19-1974
    Packaging Quantity 200 pair/bag
    Packaging Type Individual poly bag
    Length (Metric) 23.63mm
    Size Regular
    Color Coral
    Disposable Yes
    For Use With (Application) For work situations that demand a high degree of comfort, frequent changes, or where hygiene presents a problem for re-use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit