Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HP35 Disposable Microtome Blades

Use Thermo Scientific™ HP35 Disposable Microtome Blades for routine applications with a high proportion of harder tissue.

Manufacturer:  Thermo Scientific™ 3152735

 View more versions of this product

Catalog No. 3152735

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Use Thermo Scientific™ HP35 Disposable Microtome Blades for routine applications with a high proportion of harder tissue.

  • High profile
  • Increased durability
Product Specifications:
  • L x W: 29.5 x 5.5 in. (75 x 14mm)
  • Thickness: 0.01 in. (0.31mm)
  • Cutting Angle: 35°
Description & Specifications

Specifications

High
Yes
2.95 in.
0.55 in.
0.01 in.
Microtome blades; Non-coated
Disposable Microtome Blades, Non-Coated
35°
75mm
14mm
0.31mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit