Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ HPLC Poly Manifold Fittings for Quick-Disconnect Disposal Cans
Use with manfiolds for Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans
$134.50 - $135.60
Specifications
Material | Resin |
---|---|
Certifications/Compliance | US OSHA, NFPA Code 30 |
Includes | 6 connectors |
Packaging | Each |
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||
19-412-606
|
Justrite™
28189 |
0.125 in. | 0.3 cm | HPLC poly manifold, 0.125 in. O.D., 0.062 in. I.D. |
Each for $135.60
|
|
|||
19-412-605
|
Justrite™
28188 |
0.625 in. | 0.2 cm | HPLC poly manifold, tube size 0.062 in. O.D., 0.031 in. I.D. |
Each for $134.50
|
|
|||
Specifications
Resin | |
US OSHA, NFPA Code 30 | |
6 connectors | |
Each |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title