Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HTL Strefa DropSafe Acti-Lance Safety Lancets
Available in three color-coded models to meet specific blood sample applications and address the variety of patient skin types.
Supplier: HTL Strefa 7141
This item is not returnable.
View return policy
Description
Safe — no possibility for reuse.
Gentle
- Precisely electro-polished and silicone-coated needle is linearly driven to assure less pain and quicker healing
- Sterile
- Lancet needle is gamma-sterilized and fully covered with sterility-protecting tab
- Reliable
- Risk of misuse or re-use is eliminated through unique, self-destructing activation mechanism
- Efficient
- Adequate blood sample with a single push of the button
Intuitive Top Button
- Concave design to fit thumb shape
- Button permanently depresses after use
- Activation indicator to distinguish between used and non-used device
- For convenient finger recess and stable grip
- Closed Body
- Tip stays safely inside before and after use
- Fully protects both patient and user
- Completely covers needle until just before use
- Ergonomic shape guarantees easy twist and pull while preparing for the test
Cat. No. 22-192-005 - DropSafe Acti-Lance Lite
- Produces small blood sample, mainly for blood-glucose monitoring
- 28 ga needle guarantees little or no pain and quick healing
- Minimizes callus buildup, bruising and pain after testing
- Perfect for adults with delicate to normal skin, as well as children
- Ideal for use with modern glucometers
- Perfect for common capillary blood tests (blood glucose, cholesterol, hemoglobin, blood group classification, coagulation tests, virology, more)
- For patients with normal skin
- Quick 0.002 sec. incision, linear needle guides, precise needle geometry minimize pain and bruising while providing an adequate blood sample
- Produces larger blood sample for wide range of clinical purposes
- 2.0mm 17 (ga) blade is ideal for heel sticks on neonates, as well as finger sticks on adults where more blood is required
Specifications
Sterile | |
Safety Lancet | |
Purple | |
Lite | |
28g | |
0.05 in. |
For blood glucose monitoring purposes and is especially recommended for all patients with delicate skin including children | |
1.5mm | |
Yes | |
200 Pack | |
Silicone |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction