Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Human Genetic Disorders Poster
Visual guide to the human genome.
Specifications
Classification | Science |
---|---|
For Use With (Application) | Detailed view of all 23 Human chromosome pairs, locates genes that cause genetic disorders as part of the Human genome project |
Height (English) | 35 in. |
Height (Metric) | 88.9cm |
Includes | Locates genes that cause genetic disorders, shows disorders, two karyotypes representing down syndrome and Turner's syndrome |
Catalog Number | Mfr. No. | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Price | Quantity & Availability | |||||
S32590L
![]() |
Neo/Sci Corporation
351016 |
Laminated poster |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S32590
![]() |
Neo/Sci Corporation
351015 |
Paper poster |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- View all 23 human chromosome pairs
- Locates genes that cause genetic disorders as part of the Human Genome Project
- Shows disorders such as breast cancer, melanoma, deafness, muscular dystrophy, Parkinson's disease, Tay-Sachs disease, cystic fibrosis, color blindness and more Shows two karyotypes representing Down Syndrome and Turner's Syndrome
- Dimensions: 23W x 35 in.H (58.4 x 88.9cm)
Specifications
Science | |
35 in. | |
Locates genes that cause genetic disorders, shows disorders, two karyotypes representing down syndrome and Turner's syndrome | |
Human Genetic Disorder Poster | |
58.42cm |
Detailed view of all 23 Human chromosome pairs, locates genes that cause genetic disorders as part of the Human genome project | |
88.9cm | |
Each | |
23 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title