Humboldt Micro Burner

Designed for micro-methods of analysis

Manufacturer: HUMBOLDT MANUFACTURING COMPANY H5810

 View more versions of this product

Catalog No. 22-043109

  Check Availability
Add to Cart

    Specifications

    Product Type Micro Burner
    Heat Value 800 to 1200 cu. ft.
    Height (Metric) 8.7cm
    Includes Nickel-plated, diecast zinc base, aluminum mixing tube and serrated gas inlet connection, adjustable gas valve
    For Use With (Application) Designed for micro-methods of analysis
    Height (English) 3.5 in.
    Gas Type Natural
    Diameter (English) Outer Mixing Tube 0.44 in.
    Diameter (English) Outer Inlet 0.31 in.
    Diameter (Metric) Outer Mixing Tube 1.1cm
    Diameter (Metric) Outer Inlet 0.79cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit