Humboldt Single-Size-Opening Tripods

Iron ring is supported on three legs to eliminate rocking of support

Manufacturer: HUMBOLDT MANUFACTURING COMPANY H24133

 View more versions of this product

Catalog No. 15-295

  Check Availability
Add to Cart

    Specifications

    Product Type Flanged Concentric Single Ring
    Diameter (Metric) Inner 4.5cm
    Diameter (Metric) Outer 8.9cm
    For Use With (Application) Iron ring is supported on three legs to eliminate rocking of support
    Height (English) 6 in.
    Height (Metric) 15.2cm
    Material Cast Iron
    Packaging Quantity 10 Pack
    Diameter (English) Inner 1.2 in.
    Diameter (English) Outer 3.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit