Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FLIR Systems Extech Humidity/Temperature HeatWatch™ Non-distribution product as customer accommodation. Products for Science Education

Multi-functional timing device features user selectable heat index alarm and measures temperature and humidity. The HeatWatch™ Stopwatch has 6 modes: Time/Date, Heat Index, Chrono Lap, Alarm, Timer, and Chrono Split Mode.

Manufacturer:  FLIR Systems HW30NISTL

 View more versions of this product

Catalog No. S35735


Add to cart

Description

Description

Features
  • Programmable heat index alarm
  • Displays temperature, humidity, and heat index
  • Calendar mode displays day, date and time
  • Stopwatch/chronograph mode with 1/100 second resolution
  • Fastest/Slowest/Average Lap recall
  • 99 lap counter with 30 lap/split memory
  • 10 hour countdown timer with audible beeper warning for the last 5 seconds
  • 12 or 24-hour clock operation
  • Complete with 1m (39 in.) lanyard and one 3V CR2032 battery
  • HW30-NISTL comes with limited NIST certificate; product certified to stopwatch functions only
 
Specifications
  • Timing capacity: 9 hrs, 59 mins, and 59 seconds
  • Accuracy: ±5 seconds/day 
  • Lap Memory: 30 laps
  • Heat Index: 70 to 122°F (22 to 50°C)
  • Temperature: 14 to 122°F (-10 to 50°C)
  • Humidity: 1 to 99%
  • Dimensions: 79 x 66 x 21mm (3.1 x 2.6 x 0.8 in.)  
  • Weight: 85g (3 oz.) 
Specifications

Specifications

±5 seconds/day
79 x 66 x 21 mm
Stopwatch/Humidity and Temp Monitor
85 g
With limited NIST certificate
1m (39 in.) lanyard and one 3V CR2032 battery
9 hr. 59 min. 59 sec.
SDS
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit