Learn More
Fisherbrand™ Huron Polyurethane Stool - High Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane



Huron Polyurethane Stool is height adjustable for 42 in. work surfaces and features 360-degree control mechanism, chrome adjustable foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.
$196.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 22 to 32 in. |
Diameter (English) | 13.25 in. |
Diameter (Metric) | 33.66 cm |
Finish | Black |
Description
- Adjustable from 21 to 31 inches from the top of the seat to the floor
- Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
- 18-Inch Chrome adjustable foot ring with knob lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
13.25 in. | |
Black | |
Pneumatic | |
136 kg | |
15-years on parts, lifetime on the pneumatic lift | |
8.62 kg | |
Polyurethane |
22 to 32 in. | |
33.66 cm | |
Nylon-reinforced fiberglass | |
300 lb. | |
High Bench Height | |
19 lb. | |
Yes | |
Stool |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.