Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ HWC Heating Cord with X2 PID Control and J-Type Sensor
For use on small tubes, vessels and places with limited space. BriskHeat High Temperature Heating Cords provide extreme flexibility to wrap around items as small as 3mm in diameter. Bundle includes an easy-to-use X2 PID Temperature Control featuring a 3 button user interface with digital display.
Specifications
Temperature (Metric) Maximum | 760°C |
---|---|
Power Density | 196w/m (60w/ft.) |
Model | HWC Series |
Sensor Types | J-type |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Length (Metric) Cord | Length (English) | Length (Metric) | Wattage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Cord | Length (English) | Length (Metric) | Wattage | Price | Quantity & Availability | ||
10-068-287
|
BriskHeat™
X2JHWC1040 |
1.2 m | Lead: 2 ft. | Lead: 0.6 m | 266w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
10-068-288
|
BriskHeat™
X2JHWC1060 |
1.8 m | Lead: 2 ft. | Lead: 0.6 m | 350w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
10-068-289
|
BriskHeat™
X2JHWC1120 |
3.7 m | Lead: 6 ft. | Lead: 1.8 m | 750/720w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
10-068-290
|
BriskHeat™
X2JHWC1180 |
5.5 m | Lead: 6 ft. | Lead: 1.8 m | 1000w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Value priced High-temperature Heating Cords with compatible PID Temperature Controller Bundle
- HWC High-temperature Heating Cord Features:
- Maximum exposure temperature of up to 760°C (1400°F)
- Designed for use on small tubes, vessels, or any application where space is limited
- Extremely flexible to wrap around objects as small as 3mm (1/8 in.) diameter
- Multi-strand resistance wire heating element provides exceptional flexibility and durability
- Rapid thermal response for quick heat up time
- Available in a wide variety of lengths
- Ideal for laboratory, R&D, gas tubing, production maintenance, applications requiring temporary heat, and more
- Samox™ outer sheath provides electrical insulation for safe use on electrically conductive surfaces
- Choice of power leads on same end or opposite ends to suit your electrical needs
- Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
- Built-in split-plug design for easy connection to temperature controller
- Temperature controller is required for safe operation of this product
- X2 Benchtop PID Temperature Controller:
- Compact, plug-and-play design
- Advanced PID control
- Simple three-key user control
- Type J thermocouple sensor input
Warranty and Services
12 months
Specifications
760°C | |
HWC Series | |
50/60 Hz | |
Used on small tubes, vessels and places with limited space |
196w/m (60w/ft.) | |
J-type | |
Heating Cord | |
120 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title