Hybridization Glass Bottles for Boekel Little Shot Oven Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Boekel ScientificSupplier Diversity Partner 5020100

 View more versions of this product

Catalog No. 11-700-110

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Diameter (English) Inside 1.37 in.
    Diameter (Metric) Inside 35mm
    For Use With (Equipment) Boekel little SHOT III medium capacity oven
    Includes Blue caps and silicone O-ring
    Length (English) 3.93 in.
    Material Glass
    Length (Metric) 100mm
    Product Type Hybridization Bottle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit