Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HyClone™ Dulbecco's High Glucose Modified Eagles Medium PROMO

HyClone™ Dulbecco's High Glucose Modified Eagles Medium PROMO support cell culture growth and biomanufacturing processes

Specifications

Certifications/Compliance ISO 9001:2000
Format Liquid
Product Type DMEM/High Glucose with L-glutamine
Shelf Life 12 Months
Sterilization Method 0.1 μm sterile filtered
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
SH3002201R0
View Documents
Cytiva
29489355
500 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
SH30022FSR0
View Documents
Cytiva
29489345
6 x 500 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • Format: Liquid
Specifications

Specifications

ISO 9001:2000
DMEM/High Glucose with L-glutamine
0.1 μm sterile filtered
L-glutamine, Glucose
Liquid
12 Months
2° to 8°C, away from light
Sodium Pyruvate
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit