Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HyClone™ Dulbecco's Low Glucose Modified Eagles Medium PROMO

HyClone™ Dulbecco's Low Glucose Modified Eagles Medium PROMO manufactured using ISO 9001 certified processes

Specifications

Certifications/Compliance ISO 9001:2000
Description 4.0 mM L-Glutamine, with 110mg/ Sodium Pyruvate
Format Liquid
Shelf Life 12 Months
Sterilization Method 0.1 μm sterile filtered
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
SH3002101R0
View Documents
Cytiva
29489349
500 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
SH3002102R0
View Documents
Cytiva
29489353
1 L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • All raw material components must pass strict quality control testing to confirm the appropriate level of quality
  • Tested to determine which (if any) ingredients are of animal origin or, if they have come in contact with animal-derived materials in manufacture
  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process quality water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
Specifications

Specifications

ISO 9001:2000
Liquid
0.1 μm sterile filtered
L-glutamine, Sodium Pyruvate, Glucose
4.0 mM L-Glutamine, with 110mg/ Sodium Pyruvate
12 Months
2° to 8°C, away from light
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit