Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HyClone™ Minimum Essential Medium PROMO

HyClone™ Minimum Essential Medium PROMO manufactured using ISO 9001 certified processes

Specifications

Certifications/Compliance cGMP, ISO 9001:2000
Format Liquid
Modification Suspension
Quantity 500 mL
Shelf Life 12 Months
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
SH3002401R0
View Documents
Cytiva
29489348
MEM with Earle's Balanced Salt Solution (EBSS) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
SH3026501R0
View Documents
Cytiva
29489347
MEM Alpha Modification This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
Specifications

Specifications

cGMP, ISO 9001:2000
Suspension
12 Months
2° to 8°C, away from light
Liquid
500 mL
0.1 μm sterile filtered
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit