Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ HydraFlock™ Sterile Elongated Flock Swab - 6 in.
Puritan™ HydraFlock™ Sterile Elongated Flock Swab - 6 in. with a plastic handle, provides superior collection and release of specimens
$34.00 - $405.00
Specifications
Handle Material | Polystyrene |
---|---|
Tip Material | Polyester Flock |
Tip Type | Elongated |
Product Line | HydraFlock |
Sterility | Sterile |
Catalog Number | Mfr. No. | Breakpoint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Breakpoint | Price | Quantity & Availability | |||||
22-029-660
|
Puritan™
253206H |
None |
Pack of 50 for $34.00
Case of 10 PK for $336.00 |
![]() |
22-029-701
|
Puritan™
253206H 20MM |
20 mm |
Case of 500 for $405.00
|
|
Description
- A new era in flock swab technology
- HydraFlock™ provides superior collection and release of specimens
- The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens
- For use with: Buccal cell collection, forensic evidence collection, rapid diagnostic testing, specimen collection, DNA testing
- Tip material is comprised of polyester bicomponent fiber
- Individually wrapped in paper/poly pouch
- Enongated flock tip
- Made in USA
Specifications
Polystyrene | |
Elongated | |
Sterile | |
0.219 in. | |
5.93 in. | |
500/Cs. |
Polyester Flock | |
HydraFlock | |
10 Boxes of 50 Individually Wrapped Swabs | |
5.563 mm | |
150.62 mm | |
Swabs & Applicators |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title