Learn More
Description
Construction
- Hydraulic foot pump elevation, 13 in.
- Four-wheel steel-ring brake system with dual end activators.
- Dual retractable fifth wheel steering.
- Cadaver lift accessible.
- Fits corresponding JC Series 23 in. or 27 in. trays only (sold separately)
Materials
- 11 Gauge 304 Stainless steel
- Hydraulic Stryker base
Dimensions
- 76.1 L x 30 W x 28.8 (minimum) to 41.8 (maximum) H in.
Capacity
- 600018-H-JC023: 300 lb.
- 600018-H-JC027: 350 lb.
Compatibility
- 600018-H-JC023: JC023 and JC023D trays only
- 600018-H-JC027: JC027 and JC027D trays only
Note: Trays sold separately.
Specifications
Specifications
| Product Type | Hydraulic Autopsy Carrier Chassis |
| Material | Stainless Steel |
| Height (English) | 21.8 to 41.8 in. |
| Length (English) | 76.1 in. |
| Width (English) | 30 in. |
| Load Capacity (English) | 300 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
