Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hydrobromic Acid (OPTIMA™), Fisher Chemical™
Click to view available options
Quantity:
250 mL
500 mL
1 L
2 L
Packaging:
FEP bottle
Specifications
pH | <1 |
Color | Yellow |
Melting Point | -11°C |
Boiling Point | 126°C |
Density | 1.480g/cm³ |
Packaging | FEP bottle |
Vapor Pressure | 10 mm Hg at 25°C |
Quantity | 250 mL |
Physical Form | Liquid |
Merck Index | 15, 4816 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction