Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hydrogen peroxide solution, 31%, Ultrapure, MilliporeSigma™
Click to view available options
Quantity:
1 L
Specifications
Density | 1.11 g/cm3 (at 20°C) |
pH | 2 to 4 (H2O, 20°C) |
Melting Point | −25.5°C |
Boiling Point | 108°C (1013 hPa) |
Packaging | Fiber Carton |
Quantity | 1 L |
Vapor Pressure | 18 hPa (20°C) |
Safety and Handling
Recommended Storage : Store at 5 to 30°C