Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hydrosol Stainless Steel Filter Holder and Accessories

Catalog No. XX2004704 Shop All MilliporeSigma Products
Click to view available options
Type:
Funnel and Locking Ring Assembly
Replacement Parts Kit

Catalog No. XX2004704

Supplier: MilliporeSigma™ XX2004704

Only null left
Add to Cart
Add to Cart

Accessories for filter holders for sample preparation.

The Hydrosol filter holder replacement PartsXX2004704 Funnel and Locking Ring Assembly, stainless steelXX2004702 Base with Screen, gasket and supportXX20047RK Replacement Parts Kit for Hydrosol Filter Holder
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Clear
For Use With (Equipment) 47 mm hydrosol vacuum filter
Material Stainless Steel
Sterility Non-sterile
Type Funnel and Locking Ring Assembly
Volume (Metric) 650 mL
Diameter (Metric)Top 114 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.