Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ HyFlex™ 11-281 Sleeves
Click to view available options
Size:
Narrow
Wide
Description
- INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
- Engineered to perform in combination with any HyFlex™ cut resistant glove
- Available in three versions: Extra Wide, Wide, Narrow
Specifications
Product Type | Sleeve |
Size | Wide |
Construction | Knitted |
Material | HPPE Yarn |
Color | Gray |
Sterility | Non-sterile |
Disposable | Reusable |
Model | HyFlex™11-281 |
For Use With (Application) | Glass repair and replacement; Handling metal sheets and panels |
Certifications/Compliance | REACH Compliant |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction