Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-550 Cut-Resistant Nitrile-Coated Gloves, INTERCEPT™ Technology
Click to view available options
Size:
6
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Description
- Comfort and dexterity
- INTERCEPT Technology for enhanced cut protection (ANSI Cut Level A2)
- Protection from nuisance nicks and abrasion
- Foam nitrile coating channels away oil from the surface of the gloves, providing a secure grip in light oil applications
- Soil masking black palm coating for extended product use
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III, EN 407 |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Green, Black |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 10 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction