Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-270 Light Duty Cut-Resistant Sleeves
Click to view available options
Size:
10
16
18
Length (English):
10 in.
16 in.
18 in.
Length (Metric):
25 cm
40 cm
45 cm
Description
- Seamless design
- Gauge: 24
- For light mechanical protection
- Wrist and elastic band at top provide stability for forearms
- Ambidextrous and can be worn by left arm or by right arm
- Dirt masking colour for prolonged wear
- Silicone free for use in paint and finish process
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 407 |
Construction | Knit |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Hand | Ambidextrous |
Product Type | Cut-resistant Gloves |
Size | 10 |
EN388 Standard | EN 388:0222B |
For Use With (Application) | Equipment repair and maintenance, inspection, delivery, assembly |
Glove Cuff Style | Attached Sleeve |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction