Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns Available on GSA/VA Contract for Federal Government customers only.

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns.

Manufacturer: Thermo Scientific™ 35005051030

 View more versions of this product

Catalog No. 03-170-466

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 1mm
    Packing Material Spherical, porous graphitic carbon
    Temperature 105°C
    Stationary Phase Porous Graphitic Carbon
    Surface Area 120m²/g
    Carbon Load 100%
    USP Type N/A
    Endcapped -
    Column Type Polar Retention
    Max. Pressure 400bar
    Particle Size 5µm
    Pore Size 250Å
    pH 0 - 14
    For Use With LC/MS
    Type Analytical Column
    Length (Metric) 50mm

    Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separtion of structurally related analytes with stability at pH extremes and high temperature.

    Suited to solve problem separations.

    • Exceptional retention of very polar analytes
    • True orthoganality to C18
    • Separated structurally related substances
    • pH stable from 0 to 14
    • Excellent for high temperature applications
    • 100% stainless-steel column hardware
    • PEEK-free column hardware for use at temperatures above 120°C

    Ordering Information:

    Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit