Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPerforma™ Drum Accessories

Enable easy transport of BioProcess Container Systems™ (BPC™s) with Thermo Scientific™ HyPerforma™ Drum Accessories.

Manufacturer:  Thermo Scientific™ SV50029.03

 View more versions of this product

Catalog No. SV5002903


Add to cart

Description

Description

Enable easy transport of BioProcess Container Systems™ (BPC™s) with Thermo Scientific™ HyPerforma™ Drum Accessories.

Support Plate
  • Round plastic disk for use with conical HDPE drums with 4  in. port.
  • Supports up to 200L drums

Plastic Drum Dolly
  • Holds conical and flat-bottom drums
  • Supports up to 200L drums

  • Ordering Alerts:

    Dimensions, Plastic Drum Dolly: 24.38 Dia. x 7.13 in. H

    Specifications

    Specifications

    Plastic Drum Dolly
    200L
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit