Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns Available on GSA/VA Contract for Federal Government customers only.

HyperREZ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements.

Manufacturer: Thermo Scientific™ 69108057726

 View more versions of this product

Catalog No. 69-108-057726

  Check Availability
Add to Cart

    Specifications

    Column Format Guard Column
    Diameter (Metric) 7.7mm
    Column Type Ligand Exchange
    Max. Pressure 50bar
    Packing Material Spherical, microporous polymer
    Particle Size 8µm
    Temperature 90°C
    Pore Size -
    pH 1 to 11
    For Use With LC/MS
    Stationary Phase Pb2+ Counter ion
    Surface Area -
    Type Guard Column
    Length (Metric) 50mm
    Item Description 69108-057726
    Carbon Load -
    USP Type L34
    Endcapped -

    Manufactured with a proprietary process and subjected to stringent quality control procedures,Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

    Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.

    • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
    • Efficient and reproducible monodisperse particles
    • Stable for long column lifetimes even at low pH and high temperatures

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit